
Binders, Durable View 3 Ring, 3 In, PK4
Mfr # 17030
Zoro # G816261685
product price: $52.89
/pk 4, $13.22/eaKey Features
Ring Type
Slant Ring
Number of Pockets
2
Binder Sheet Capacity
635
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17030
Zoro #
G816261685
UPC #
077711170308
Country of Origin
Mexico
Dimensions
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter
Binder Ring Size
3 in
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in
Details
Item
Binders,Durable View 3 Ring,3 In
Ring Type
Slant Ring
Number of Pockets
2
Binder Sheet Capacity
635
Description
Binders,Durable View 3 Ring,3 In, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.