
Binders, Heavy-Duty View 3 Ring, 1 in, PK4
Mfr # 79868
Zoro # G416261702
product price: $43.39
/pk 4, $10.85/eaKey Features
Number of Pockets
4
Material
Polypropylene
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Binder Sheet Capacity
250
Ring Type
One Touch Slant Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
79868
Zoro #
G416261702
UPC #
077711798687
Country of Origin
Mexico
Dimensions
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Binder Ring Size
1 in
Size
Letter
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in
Details
Item
Binders,Heavy-Duty View 3 Ring,1 in
Number of Pockets
4
Material
Polypropylene
Color
Black
Binder Sheet Capacity
250
Ring Type
One Touch Slant Ring
Description
Binders,Heavy-Duty View 3 Ring,1 in, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.