
Binders, Heavy-Duty View 3 Ring, 2 in, PK4
Mfr # 79790
Zoro # G716261679
product price: $63.19
/pk 4, $15.80/eaKey Features
Number of Pockets
4
Binder Sheet Capacity
530
Sheet Size
8-1/2 in x 11 in
Material
Polypropylene
Ring Type
One Touch Slant Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
79790
Zoro #
G716261679
UPC #
077711797901
Country of Origin
Mexico
Dimensions
Sheet Size
8-1/2 in x 11 in
Binder Ring Size
2 in
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in
Details
Number of Pockets
4
Item
Binders,Heavy-Duty View 3 Ring,2 in
Color
White
Binder Sheet Capacity
530
Material
Polypropylene
Ring Type
One Touch Slant Ring
Description
Binders,Heavy-Duty View 3 Ring,2 in, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.