Zoro Homepage

Binders, Heavy-Duty View 3 Ring, PK4

  • Mfr # 79781

  • Zoro # G316261666


product price: $44.59
/pk 4, $11.15/ea

Key Features

Color
White
Binder Sheet Capacity
375
Number of Pockets
4
Material
Polypropylene
Binder Ring Size
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79781
Zoro #
G316261666
UPC #
077711797819
Country of Origin
Mexico

Dimensions

Binder Ring Size
1-1/2 in
Sheet Size
8-1/2 in x 11 in
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Size
Letter
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in

Details

Color
White
Binder Sheet Capacity
375
Number of Pockets
4
Material
Polypropylene
Item
Binders,Heavy-Duty View 3 Ring
Ring Type
One Touch Slant Ring

Description

Binders,Heavy-Duty View 3 Ring, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.