Shop AVERY
See all product information
Create Account
Blank Printer-Compatible Tags With Strings, 2 x 3 1/2, White, 96/Pack
- Mfr # 22802
- Zoro # G805301347
product price:Â
$
38.99
/ea
Key Features
Width
3-1/2 in
Color
White, Matte White
Material
Card Stock
Label Type
Rectangular
Standards
FSC Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22802
- Zoro #
- G805301347
- UPC #
- 72782228026
- Country of Origin
- Mexico
- Item
- Marking Tag
- Color
- White, Matte White
- Material
- Card Stock
- Label Type
- Rectangular
- Standards
- FSC Certified
Dimensions
- Width
- 3-1/2 in
- Length
- 2 in
Description
Avery blank printer-compatible tags with strings, 2 x 3 1/2, white, 96/pack create professional looking tags you design yourself. Easy to add your company logo, branding or product information with these two-sided printable tags. Includes strings that make it easy to attach or hang tags. Size: 2" x 3 1/2"; color(s): white; material(s): paper; fastener: string. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.