Booklet Seals, 1-1/2" Diameter, White, 240/Pack
- Mfr # 5278
- Zoro # G105301573
product price:Â
$
36.69
/ea
Key Features
Material
Paper
Label Width
4"
Shape
Round
Adhesive
Permanent
Features
Customizable, Permanent Adhesive,Printable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5278
- Zoro #
- G105301573
- UPC #
- 72782052782
- Country of Origin
- Mexico
Dimensions
- Label Width
- 4"
- Label Length
- 6"
Details
- Item
- Address Label
- Material
- Paper
- Shape
- Round
- Adhesive
- Permanent
- Features
- Customizable, Permanent Adhesive,Printable
- Color
- White
- Labels per Sheet
- 6
- Total Number of Labels
- 240
- Application
- Permanent
- Finishing
- Matte
- Print Technology
- Laser
- Number of Sheets
- 40
- Number of Labels per Sheet
- 6
Description
Avery booklet seals, 1-1/2" diameter, white, 240/pack ideal for mailing booklets or pieces with a bound edge. Seals are tear resistant. Permanent adhesive. Laser and inkjet compatible. This product was made from wood that came from a certified managed forest. Label size - text: 1 1/2" dia.; label color(s): white; machine compatibility: inkjet printers; laser printers; adhesive: permanent. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.