Zoro Homepage

Cards, Greeting, Inkjt, Hvywgt 30PK

  • Mfr # AVE8316

  • Zoro # G401823748


product price: $23.39
/pk 30, $0.78/ea

Key Features

Sheet Size
8.5in x 11in
Color
Matte White
Features
Half-Fold
Number of Cards
1
Sheet Quantity
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVE8316
Zoro #
G401823748
UPC #
72782083168
Country of Origin
Mexico

Dimensions

Sheet Size
8.5in x 11in
Card Height
5.5in
Card Width
8.5in

Details

Item
Customizable Greeting Cards
Color
Matte White
Features
Half-Fold
Number of Cards
1
Sheet Quantity
30
Machine Compatibility
Inkjet

Description

Custom design professional-looking note cards using your printer. Ideal for creating Thank You Cards, announcements, invitations and more. Ultra-fine perforations allow you to separate cards easily and cleanly. Heavyweight cardstock sheets feed automatically from your inkjet printer's paper tray. Note cards include coordinating envelopes. Free, easy-to-use templates for Microsoft Word and other popular software programs are available online.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.