Zoro Homepage

Cards, Post, Laser, 4X6, We, 80 80PK

  • Mfr # AVE5889

  • Zoro # G201823931


product price: $24.99
/pk 80, $0.31/ea

Key Features

Sheet Size
8.5in x 11in
Color
Matte White
Features
Color Laser Print-to-the-Edge Capability Add color to the entire card.
Machine Compatibility
Laser
Sheet Quantity
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVE5889
Zoro #
G201823931
UPC #
72782058890
Country of Origin
Mexico

Dimensions

Sheet Size
8.5in x 11in
Card Height
4in
Card Width
6in

Details

Item
Post Cards
Color
Matte White
Features
Color Laser Print-to-the-Edge Capability Add color to the entire card.
Machine Compatibility
Laser
Sheet Quantity
40
Number of Cards
2

Description

Print-to-the-Edge Postcards give you the freedom and flexibility to create and print sharp text and eye-catching graphics from your color laser printer. Ultra-fine perforations on the heavyweight cardstock ensure cards separate cleanly. Each letter-size sheet holds two cards and meets U.S. Postal regulations for postcards. Avery offers many easy-to-use templates for Microsoft Word and other popular software programs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.