Zoro Homepage

Cards, Sqr, Wht, Lsr, 180Pk

  • Mfr # AVE35703

  • Zoro # G301823961


product price: $23.69
/pk 5, $4.74/ea

Key Features

Sheet Size
8.5in x 11in
Color
White
Finish
Matte
Number of Cards
9
Card Height
2.5in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVE35703
Zoro #
G301823961
UPC #
72782357030
Country of Origin
Germany

Dimensions

Sheet Size
8.5in x 11in
Card Height
2.5in
Card Width
2.5in

Details

Item
Clean Edge Business Cards
Color
White
Finish
Matte
Number of Cards
9
Machine Compatibility
Laser

Description

Create business cards, tags, RSVP cards and more using these printable square cards with rounded corners. These versatile blank cards can be printed on both sides of the sheet. With Avery Clean Edge technology, the edges of each card are carefully die-cut to create the smoothest, cleanest edge of any printable card available. Each square card measures 2-1/2" x 2-1/2" with curved corners that help avoid snagging and creasing. Each sheet of cards is designed to be compatible with laser printers. Whether you're starting with your own design or creating an idea from scratch, Avery Design and Print makes it simple to make personalized cards from your office or your home. Free online Avery software includes all of the tools you need to design message cards, gift tags, appointment reminder cards and more. Each sheet includes nine cards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.