Zoro Homepage

Cards, Tent, Emb, 4Up, 160Pk, Iv

  • Mfr # AVE5913

  • Zoro # G901827475


product price: $23.45
/pk 5, $4.69/ea

Key Features

Sheet Size
8.5in x 11in
Color
Ivory
Features
Print-to-the-Edge with Sure Feed Designed for color printing that extends to the edge of the card and a reliable print feed.
Machine Compatibility
Inkjet Printers, Laser Printers
Sheet Quantity
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVE5913
Zoro #
G901827475
UPC #
72782059132
Country of Origin
Mexico

Dimensions

Sheet Size
8.5in x 11in

Details

Item
Blank Tent Cards
Color
Ivory
Features
Print-to-the-Edge with Sure Feed Designed for color printing that extends to the edge of the card and a reliable print feed.
Machine Compatibility
Inkjet Printers, Laser Printers
Sheet Quantity
40
Paper Type
65 lb Card Stock
Package Includes
(40) Sheets, Each Sheet: (4) Cards
Number of Cards
4

Description

Add an elegant touch to parties, weddings, events, meetings and conferences with custom-printed tent cards you can print at home. These small tent cards feature premium, heavyweight cardstock that stands up to frequent folding, making them perfect for use as escort cards for weddings, place cards on buffets or as product description cards at boutiques, trade shows and farmers markets. Easily personalize and print with free online designs and templates. Ultra-fine perforations deliver a professional appearance. Bright vibrant colors and sharp, clear text can be printed to the edge on both sides for a polished, professional look that will add a special feel to any event.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.