Zoro Homepage

Cards, Tent, Lsr/Inkj, 2.5X3.5 5PK

  • Mfr # AVE5302

  • Zoro # G501827370


product price: $23.69
/pk 5, $4.74/ea

Key Features

Sheet Size
8.5in x 11in
Color
White
Features
Print-to-the-Edge with Sure Feed Designed for color printing that extends to the edge of the card and a reliable print feed.
Number of Cards
4
Sheet Quantity
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVE5302
Zoro #
G501827370
UPC #
72782053024
Country of Origin
Mexico

Dimensions

Sheet Size
8.5in x 11in

Details

Item
Blank Tent Cards
Color
White
Features
Print-to-the-Edge with Sure Feed Designed for color printing that extends to the edge of the card and a reliable print feed.
Number of Cards
4
Sheet Quantity
40
Package Includes
(40) Sheets, Each Sheet: (4) Cards
Machine Compatibility
Inkjet Printers, Laser Printers
Paper Type
65 lb Card Stock

Description

Tent cards are ideal for meetings, presentations, seminars and conferences. Cards are pre-scored for neat folding. Sheets of tent cards are compatible with laser and inkjet printers. Heavyweight cardstock sheets feed automatically from a paper tray. Ultra-fine perforations allow you to separate cards easily and cleanly. Free, easy-to-use templates for Microsoft Word and other popular software programs are available online.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.