
Cards, Uncoated, Ivory, PK160
Mfr # 5913
Zoro # G302658661
product price: $21.49
/pk 160, $0.13/eaSold in multiples of 5 for $107.45
Key Features
Color
Ivory
Material
Cast Vinyl
Finish
Matte
Features
Jam-free, Uncoated, Print-to-the-edge, Pre-scored, Micro Perforated, Double-sided, Printable, Repositionable, Heavyweight, Perforated, Durable, Foldable, Rounded Corner, Smooth Edge
Application/Usage
Wedding
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5913
Zoro #
G302658661
UPC #
072782059132
Country of Origin
Mexico
Dimensions
Core Diameter
3"
Sheet Size
2" x 3 1/2"
Details
Item
Tent Card
Color
Ivory
Material
Cast Vinyl
Finish
Matte
Features
Jam-free, Uncoated, Print-to-the-edge, Pre-scored, Micro Perforated, Double-sided, Printable, Repositionable, Heavyweight, Perforated, Durable, Foldable, Rounded Corner, Smooth Edge
Application/Usage
Wedding
Brightness
79
Print Technology
Laser
Total Number of Sheets
40
Compatibility
Event, Conference, Promotion, POP/Tradeshow, Wedding, Meeting, Display, Signage
Description
Small Tent Cards,Uncoated,Ivory,PK160, Package Quantity 160
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.