
Cards, Uncoated, Matte, Two-S, PK50
Mfr # 3379
Zoro # G602658620
product price: $14.69
/pk 50, $0.29/eaSold in multiples of 6 for $88.14
Key Features
Color
White
Features
Double-sided, Jam-free, Recyclable, Uncoated, Smudge-free, Micro Perforated, Rounded Corner, Smooth Edge, Printed Message Detail
Sheet Size
4 1/4" x 5 1/2"
Brightness
90
Print Technology
Inkjet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3379
Zoro #
G602658620
UPC #
072782033798
Country of Origin
Mexico
Dimensions
Sheet Size
4 1/4" x 5 1/2"
Details
Item
Note Card
Color
White
Features
Double-sided, Jam-free, Recyclable, Uncoated, Smudge-free, Micro Perforated, Rounded Corner, Smooth Edge, Printed Message Detail
Brightness
90
Print Technology
Inkjet
Application/Usage
Card, Invitation Card, Business Card, Greeting Card
Surface Finish
Textured
Compatibility
Cards/ Sheet: 2
Description
Note Cards,Uncoated,Matte,Two-S,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.