Shop AVERY
See all product information
Create Account
Carter's Felt Stamp Pad, 2-3/4" x 4-1/4", Black
- Mfr # 21081
- Zoro # G304953481
product price:Â
$
8.29
/ea
Key Features
Ink Color
Black
Overall Length
4.3"
Overall Width
2.8"
Stamp Ink Color
Black
Pad Material
Felt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21081
- Zoro #
- G304953481
- UPC #
- 71709210816
- Country of Origin
- Mexico
- Item
- Stamp Pad
- Ink Color
- Black
- Stamp Ink Color
- Black
- Pad Material
- Felt
Dimensions
- Overall Length
- 4.3"
- Overall Width
- 2.8"
Description
Avery carter's felt stamp pad, 2-3/4" x 4-1/4", black standard felt stamp pad delivers clear, quality impressions. Design provides the cushion of foam with the long-lasting quality of felt. Pad makes approximately 15,000 impressions before re-inking. Stamp pad is re-inkable with avery carter's neat-flo inkers. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.