Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CD Labels, Inkjet Matte, 100/PK, White 100PK

  • Mfr # AVE8691

  • Zoro # G101846962


product price: $37.59
/pk 100, $0.38/ea

Key Features

Printer Series Compatibility
Inkjet Printers
Label Type
Disc Labels
Application
CD
Material
Paper
Adhesive
Permanent Self-Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVE8691
Zoro #
G101846962
UPC #
72782086916
Country of Origin
Mexico

Details

Item
CD/DVD Labels
Printer Series Compatibility
Inkjet Printers
Label Type
Disc Labels
Application
CD
Material
Paper
Adhesive
Permanent Self-Adhesive
Shape
Round
Includes
(100) CD Labels, (200) Jewel Case Spine Labels
Label Maker Tape Finish
Matte
Label Color
White

Description

Customize your CDs/DVDs for easy identification, organization or to add eye-catching graphics. With these Matte White CD Labels, creating impressive CD labels is easy. Simply design, print and apply. Ideal for digital photo albums, music collections or data backups. Label won't lift, peel off or wrinkle. Design using free online templates. Print using your inkjet printer for high-resolution photos, graphics and text. Labels feature print-to-the-edge capability so you can extend vivid colors and sharp text right to the end of the label. Avery offers many easy-to-use Avery Templates for Microsoft Word and other popular software programs. Set includes 100 disc labels and 200 spine labels.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.