Zoro Homepage

Clean Edge Rounded Corner Busines, PK160

  • Mfr # 88220

  • Zoro # G902695325


product price: $16.89
/pk 160, $0.11/ea
Sold in multiples of 5 for $84.45

Key Features

Sheet Size
8 1/2" x 11"
Color
White
Brightness
110
Finish
Matte
Width
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88220
Zoro #
G902695325
UPC #
072782882204
Country of Origin
Germany

Dimensions

Sheet Size
8 1/2" x 11"
Width
2"
Length
3.5"

Details

Item
Clean Edge Rounded Corner Busines,PK160
Color
White
Brightness
110
Finish
Matte
Total Number of Sheets
20
Features
Smooth Edge, Rounded Corner, Double-sided, Unperforated, Print-to-the-edge, Avery Clean Edge Technology, Extra-sturdy, Printable
Application/Usage
Business, Business Card, Inkjet Printing
Grammage
254 g/m
Print Technology
Inkjet
Surface Finish
Matte
Sheet Standard
Business Card

Description

Clean Edge Rounded Corner Busines,PK160, Package Quantity 160

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.