
Clear Heavy-Duty Secure Top Clip Style P
Mfr # 2920
Zoro # G602658668
product price: $52.69
/eaSold in multiples of 6 for $316.14
Key Features
Features
Reusable, Heavy Duty, Secure, Top Loading, Durable, Clip-on
Orientation
Portrait
Width
2.3 in
For Use With
Photo ID Badge
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2920
Zoro #
G602658668
UPC #
072782029203
Country of Origin
China
Dimensions
Width
2.3 in
Length
3.3 in
Media Size Supported
2.25 in x 3.50 in
Details
Item
Name Badge Holder
Features
Reusable, Heavy Duty, Secure, Top Loading, Durable, Clip-on
Orientation
Portrait
For Use With
Photo ID Badge
Color
Clear
Material
Polyvinyl Chloride (PVC)
Description
Clear Heavy-Duty Secure Top Clip Style P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.