Zoro Homepage

Clear Hole Reinforcement, 1/4", PK200

  • Mfr # AVE05721

  • Zoro # G2690339


product price: $4.25
/pk 200, $0.02/ea
Sold in multiples of 4 for $17.00

Key Features

Material
Polyvinyl
Height
1/4 in
Width
1/4 in
Type
Roll Dispenser
Diameter
0.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVE05721
Zoro #
G2690339
UPC #
-
Country of Origin
United States

Dimensions

Height
1/4 in
Width
1/4 in
Diameter
0.25"
Overall Diameter
1/4 in
Overall Height
1/4 in
Overall Width
1/4 in

Details

Item
Hole Reinforcement Labels
Color
Clear
Material
Polyvinyl
Type
Roll Dispenser
Weight
0.025 lbs
Adhesive
Self-Adhesive Peel and Stick

Description

Hole Reinforcement Label, Roll Dispenser, Material Polyvinyl, Color Clear, Width 1/4 In., Height 1/4 In., Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.