Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Self Adhesive Filing Labels, PK450

  • Mfr # 05029

  • Zoro # G216262145


product price: $25.59
/pk 450, $0.06/ea
Sold in multiples of 5 for $127.95

Key Features

Label Maker Tape Finish
Glossy
Color
Clear
Material
Film
Length
12.09 in
Width
9.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05029
Zoro #
G216262145
UPC #
072782050290
Country of Origin
United States

Dimensions

Length
12.09 in
Width
9.44 in
Core Dia.
2/3" x 3-7/16"
Overall Depth
0.156 in

Details

Label Maker Tape Finish
Glossy
Color
Clear
Item
Clear Self Adhesive Filing Labels
Material
Film
Adhesive
Permanent
Shape
Rectangle
No. of Labels
450

Description

Clear Self Adhesive Filing Labels, Package Quantity 450

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.