
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75539
Zoro #
G5010750
UPC #
077711755390
Country of Origin
China
Dimensions
Width
9.8"
Height
12"
Thickness
Economy
Sheet Size
8 1/2" Width x 11" Length
Size
8.5 x 11
Details
Item
Clear,Sheet Protector,PK100
Material
Polypropylene
Sheet Capacity
10
Color
Clear
Features
Non-stick, 3-Hole Punch, Reinforced Edges, Punched, Archival-safe, Top Loading, Lightweight, Spill Resistant, Acid-free, Economy Weight, Tear Resistant, Dirt Resistant
Weight
1.49 lbs
Application
Standard 3-Ring Binders
Finish
Clear
Capacity
10
Sheet Protector Type
Ring Binder
Number of Holes Punched
3
Description
Recycled Economy-Weight Clear/Semi-Clear Sheet Protector, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.