Zoro Homepage

Color Coding Permanent Labels, PK450

  • Mfr # 05790

  • Zoro # G616261755


product price: $2.79
/ea
Sold in multiples of 24 for $66.96

Key Features

Label Maker Tape Finish
Matte
Shape
Round
Material
Paper
Overall Depth
0.625 in
Length
3.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05790
Zoro #
G616261755
UPC #
072782057909
Country of Origin
Mexico

Dimensions

Overall Depth
0.625 in
Length
3.62 in
Core Dia.
1/4 in
Width
3 in

Details

Label Maker Tape Finish
Matte
Shape
Round
Material
Paper
Color
Red
No. of Labels
450
Item
Color Coding Permanent Labels
Adhesive
Permanent

Description

Color Coding Permanent Labels, Package Quantity 450

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.