Color Coding Permanent Labels, PK450
Mfr # 05793
Zoro # G516261763
product price: $2.79
/eaSold in multiples of 24 for $66.96
Key Features
Length
3.62 in
Adhesive
Permanent
Overall Depth
0.625 in
Shape
Round
Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05793
Zoro #
G516261763
UPC #
072782057930
Country of Origin
Mexico
Dimensions
Length
3.62 in
Overall Depth
0.625 in
Width
3 in
Core Dia.
1/4 in
Details
Item
Color Coding Permanent Labels
Adhesive
Permanent
Shape
Round
Material
Paper
Label Maker Tape Finish
Matte
No. of Labels
450
Color
Dark Blue
Description
Color Coding Permanent Labels, Package Quantity 450
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.