Zoro Homepage

Color Coding Removable Labels, PK1008

  • Mfr # 05459

  • Zoro # G516261749


product price: $5.19
/ea
Sold in multiples of 18 for $93.42

Key Features

Core Dia.
3/4 in
Label Maker Tape Finish
Matte
Length
7.19 in
No. of Labels
1008
Overall Depth
0.688 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05459
Zoro #
G516261749
UPC #
072782054595
Country of Origin
Mexico

Dimensions

Core Dia.
3/4 in
Length
7.19 in
Overall Depth
0.688 in
Width
4.62 in

Details

Label Maker Tape Finish
Matte
No. of Labels
1008
Item
Color Coding Removable Labels
Material
Paper
Adhesive
Removable
Shape
Round
Color
Black

Description

Color Coding Removable Labels, Package Quantity 1008

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.