Color Coding Removable Labels, PK768
Mfr # 05795
Zoro # G216261759
product price: $6.29
/eaSold in multiples of 18 for $113.22
Key Features
Adhesive
Removable
Width
4.62 in
Material
Paper
No. of Labels
768
Label Maker Tape Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05795
Zoro #
G216261759
UPC #
072782057954
Country of Origin
Mexico
Dimensions
Width
4.62 in
Length
7.19 in
Core Dia.
1/4 in
Overall Depth
0.5 in
Details
Adhesive
Removable
Material
Paper
No. of Labels
768
Label Maker Tape Finish
Matte
Color
Assorted (Green, Light Blue, Red, Yellow)
Item
Color Coding Removable Labels
Shape
Round
Description
Color Coding Removable Labels, Package Quantity 768
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.