Color Coding Removable Labels, PK840
Mfr # 05051
Zoro # G616261762
product price: $4.79
/eaSold in multiples of 18 for $86.22
Key Features
Overall Depth
0.5 in
Core Dia.
1/2"
Label Maker Tape Finish
Matte
Shape
Round
Adhesive
Removable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05051
Zoro #
G616261762
UPC #
072782050511
Country of Origin
Mexico
Dimensions
Overall Depth
0.5 in
Core Dia.
1/2"
Width
4.62 in
Length
7.19 in
Details
Label Maker Tape Finish
Matte
Shape
Round
Adhesive
Removable
Item
Color Coding Removable Labels
No. of Labels
840
Material
Paper
Color
Neon Coral
Description
Color Coding Removable Labels, Package Quantity 840
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.