Zoro Homepage

Color Coding Removable Labels, PK840

  • Mfr # 05052

  • Zoro # G116261750


product price: $4.89
/ea
Sold in multiples of 18 for $88.02

Key Features

Overall Depth
0.688 in
Shape
Round
Label Maker Tape Finish
Matte
No. of Labels
840
Width
4.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05052
Zoro #
G116261750
UPC #
072782050528
Country of Origin
Mexico

Dimensions

Overall Depth
0.688 in
Width
4.62 in
Core Dia.
1/2"
Length
7.19 in

Details

Shape
Round
Label Maker Tape Finish
Matte
No. of Labels
840
Adhesive
Removable
Item
Color Coding Removable Labels
Material
Paper
Color
Neon Green

Description

Color Coding Removable Labels, Package Quantity 840

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.