Color Coding Removable Labels, PK840
Mfr # 05062
Zoro # G516261756
product price: $4.79
/eaSold in multiples of 18 for $86.22
Key Features
Overall Depth
0.5 in
Width
4.62 in
Shape
Round
Adhesive
Removable
Label Maker Tape Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05062
Zoro #
G516261756
UPC #
072782050627
Country of Origin
Mexico
Dimensions
Overall Depth
0.5 in
Width
4.62 in
Length
7.19 in
Core Dia.
1/2"
Details
Item
Color Coding Removable Labels
Shape
Round
Adhesive
Removable
Label Maker Tape Finish
Matte
Material
Paper
No. of Labels
840
Color
Neon Orange
Description
Color Coding Removable Labels, Package Quantity 840
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.