Zoro Homepage

Color Coding Removable, PK1015

  • Mfr # 05473

  • Zoro # G816261753


product price: $7.49
/ea
Sold in multiples of 18 for $134.82

Key Features

Color
Assorted (Green, Light Blue, Red, Yellow)
Width
4.62 in
Length
7.19 in
Shape
Round
Core Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05473
Zoro #
G816261753
UPC #
072782054731
Country of Origin
United States

Dimensions

Width
4.62 in
Length
7.19 in
Core Dia.
3/4 in
Overall Depth
0.688 in

Details

Color
Assorted (Green, Light Blue, Red, Yellow)
Shape
Round
Material
Film
Adhesive
Removable
Item
Color Coding Removable
Label Maker Tape Finish
Matte
No. of Labels
1015

Description

Color Coding Removable, Package Quantity 1015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.