
Color Printing Labels, Permanent A, PK20
Mfr # 8255
Zoro # G502658713
product price: $18.29
/pk 20, $0.91/eaSold in multiples of 5 for $91.45
Key Features
Color
White
Shape
Full Sheet
Length
12.09 in
Width
9.44 in
Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8255
Zoro #
G502658713
UPC #
072782082550
Country of Origin
Mexico
Dimensions
Length
12.09 in
Width
9.44 in
Details
Item
Color Printing Labels,Permanent A,PK20
Color
White
Shape
Full Sheet
Material
Paper
No. of Labels
20
Adhesive
Permanent
Description
Color Printing Labels,Permanent A,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.