
Copier Mailing Labels, Copiers, 1 x 2.81, White, 33/Sheet, PK500, 500PK
Mfr # 05334
Zoro # G906437211
product price: $207.99
/pk 500, $0.42/ea
Free Shipping & Returns
Key Features
Material
Paper
Shape
Rectangular
Adhesive
Permanent Self-Adhesive
Features
White Address Labels
Size
1 x 2.81
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05334
Zoro #
G906437211
UPC #
-
Country of Origin
Mexico
Dimensions
Size
1 x 2.81
Sheet Size
8.5 x 11
Details
Item
Labels
Material
Paper
Shape
Rectangular
Adhesive
Permanent Self-Adhesive
Features
White Address Labels
Labels Per Sheet
33
Label Color
White
Labels Per Unit
16500
Machine Compatibility
Copiers
Description
Get your mail ready at a moment's notice with these white or clear address and shipping labels. They make it easy to ship products and send invoices on the spot. Create a master sheet of labels or use mail merge to reach your entire customer base. Free templates and designs from Avery Design & Print will help take care of margin settings and spacing. All you do is fill in names and addresses, print through a copier and apply.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.