1700 Allstate Style Legal Side Tab Dividers 26 Tab A Z Letter White 26Set

  • Mfr # YYSP-AVE01700

  • Zoro # G816316446


product price:  $19.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YYSP-AVE01700
Zoro #
G816316446
UPC #
-
Country of Origin
China

Description

Rip Proof reinforced, dual-sided, laminated tabs make it easy to organize your information. The binding edge is unpunched, so these dividers can fit practically any binding system. Your motion for clean and orderly files has been granted. Ideal for index briefs, legal exhibits, mortgage documentation files and more. Specifications Global Product Type - Index Dividers-Printed Alpha Tab Style - 26-Tab Tab Color - White Index Divider Size - 11 x 8 1/2 Form Quantity - 26 Tab Titles - A-Z Index Divider Color - White Punched/Unpunched - Unpunched Tab Material - Heavy-Duty LEDger Paper Index Divider Material - Heavy-Duty LEDger Paper Tab Title Color - Black Orientation - Side Tab For Use In - Binding Systems Legal Tab Style - Allstate Style Post-Consumer Recycled Content Percent - 30% Total Recycled Content Percent - 30% Special Features - Collated, 11 x 8 1/2, Side Tab Dimension - 11 L x 9 W Item Weight - 0.46 lbs.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.