2" x 4" White Shipping Labels, Pk100
Mfr # 18163
Zoro # G5012598
product price: $8.99
/pk 100, $0.09/eaKey Features
Material
Paper
Label Height
4 in
Label Width
2 in
Shape
Rectangular
Application
Shipping and Mailing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
18163
Zoro #
G5012598
UPC #
-
Country of Origin
Mexico
Dimensions
Label Height
4 in
Label Width
2 in
Sheet Width
8 1/2 in
Sheet Length
11 in
Sheet Size
8 1/2 in x 11 in
Size
2 x 4
Details
Item
Precut Label Sheet
Material
Paper
Shape
Rectangular
Application
Shipping and Mailing
Adhesive
Adhesive
Label Material
Paper
Label Color
White
Label Finish
Matte
For Print Method
Inkjet, Laser
Label Media Format
Precut Sheet
Features
8.5 x 11 Sheets for Inkjet Printers
Labels Per Sheet
10
Labels Per Unit
100
Machine Compatibility
Inkjet Printers
Description
Precut Label Sheet, For Print Method Inkjet, Laser, Label Color White, Label Finish Matte, Label Height 4 in, Label Material Paper, Label Width 2 in, Sheet Length 11 in, Sheet Size 8 1/2 in x 11 in, Sheet Width 8 1/2 in, Preprinted Text Blank, Adhesive Adhesive, Application Shipping and Mailing, Label Media Format Precut Sheet, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.