Zoro Homepage

3 x 5" Unruled Index Card for Printers, Pk50

  • Mfr # 5388

  • Zoro # G5011636


product price: $24.59
/pk 50, $0.49/ea

Key Features

Rule
Unruled
Color
White
Card Size
3 x 5
Weight
1.31 lbs
Machine Compatibility
Inkjet; Laser
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5388
Zoro #
G5011636
UPC #
-
Country of Origin
Mexico

Dimensions

Card Size
3 x 5

Details

Item
Unruled Index Card for Printers,3x5,PK50
Rule
Unruled
Color
White
Weight
1.31 lbs
Machine Compatibility
Inkjet; Laser
Number of Cards
150

Description

Printable Index Cards, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.