Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Avery Dennison 4-1/2 x 5-1/2" Embosssed Ivory Note Cards, with envelopes, Pk60 8317

4-1/2 x 5-1/2" Embosssed Ivory Note Cards, with envelopes, Pk60 (Discontinued)

  • Mfr # 8317
  • Zoro # G5010525
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8317
Zoro #
G5010525
UPC #
072782083175
Country of Origin
Mexico

Dimensions

Card Size
8.5 x 11
Width
5.5"
Height
4.25"

Details

Item
Ivory Note Cards,Inkjet,4.25x.5,PK60
Color
Embossed Matte Ivory
Weight
1 lbs
Number of Sheets
30
Machine Compatibility
Inkjet
Cards Per Sheet
2
Paper Weight
80 lb

Description

Note Cards with Matching Envelopes, Package Quantity 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.