Zoro Homepage

8 Tab Index Dividers, PK6

  • Mfr # 11186

  • Zoro # G5013395


product price: $19.29
/pk 6, $3.22/ea

Key Features

Color
White
Material
Plastic
Binder Features
Double-Sided Clear Plastic Edge Reinforcing
Size
11 x 8.5
For Use With
Ring Binders
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11186
Zoro #
G5013395
UPC #
-
Country of Origin
Mexico

Dimensions

Size
11 x 8.5
Overall Height
11 in
Overall Width
8 1/2 in
Index Divider Size
11 x 8.5

Details

Item
Index Tabs
Color
White
Material
Plastic
Binder Features
Double-Sided Clear Plastic Edge Reinforcing
For Use With
Ring Binders
Weight
0.943 lbs
Index Divider Type
Printed Numeric
Form Quantity
6 Sets
Binding Edge Feature(s)
Double-Sided Clear Plastic Edge Reinforcing
Tab Material(s)
Plastic
Tab Color(s)
Assorted
Index Divider Style
Arabic Numeric
Punched/Unpunched
3-Hole Punched
Tab Style
8-Tab
Index Divider Material(s)
Paper
Machine Compatibility
Inkjet Printers; Laser Printers
Orientation
Side Tab
Index Divider Color(s)
White
Tab Title(s)
1 to 8
Tab Title Color(s)
White
Tab Color
Assorted
Divider Color
White
Number of Tabs
8
Features
3-Hole Punched, Reinforced Tabs
Tab Cuts Visible
8

Description

Organized documentation makes a business run like a well-oiled machine. These Ready Index Table of Contents Dividers help you stay organized so you can locate documents quickly and efficiently. They feature preprinted multicolor tabs that can be displayed in either landscape or portrait format. Using free templates from Avery Design & Print you can customize the included table of contents page and print in minutes. Organization and efficiency-makes life better for your business. For laser and inkjet printers.


  • Organize your documents quickly and easily, no tab inserts or labels needed.
  • Double-sided section titles page and tab dividers can be used in portrait or landscape orientation.
  • Customize with a logo, name, date or project title to the left of section titles.
  • Heavyweight paper with double-sided reinforced holes and extended tab reinforcements for added durability.
  • Customize with free templates and designs from Avery Design & Print.
  • For laser and inkjet printers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.