Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Avery Dennison Address Labels, 1-1/3x4, 14/Sh, PK3500 5962

Address Labels, 1-1/3x4, 14/Sh, PK3500 (Discontinued)

  • Mfr # 5962
  • Zoro # G5011365
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5962
Zoro #
G5011365
UPC #
072782059620
Country of Origin
Mexico

Dimensions

Size
1.33 x 4

Details

Item
Address Labels,1-1/3x4,14/Sh,PK3500
Color
White
Adhesive
Permanent Self-Adhesive
Material
Paper
Shape
Rectangular
Weight
5.78 lbs
Labels Per Sheet
14

Description

Easy Peel(R) Address Labels, Package Quantity 3500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.