Assorted Label, 10Up, PK120
Mfr # 6481
Zoro # G5011137
product price: $18.79
/pk 120, $0.16/eaKey Features
Printer Series Compatibility
Inkjet Printers; Laser Printers
Color
Neon Green; Neon Magenta; Neon Yellow
Material
Paper
Adhesive
Permanent Self-Adhesive
Background Color
Assorted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6481
Zoro #
G5011137
UPC #
-
Country of Origin
Mexico
Dimensions
Size
2 x 4
Details
Item
Assorted Label, 10Up,PK120
Printer Series Compatibility
Inkjet Printers; Laser Printers
Color
Neon Green; Neon Magenta; Neon Yellow
Material
Paper
Adhesive
Permanent Self-Adhesive
Background Color
Assorted
Label Maker Tape Finish
Matte
Shape
Rectangular
Total Number of Labels
120
Weight
0.36 lbs
Features
Jam Resistant, Stick & Stay, Removable
Labels Per Sheet
10
Labels Across
2
Description
High-Visibility ID Labels, Package Quantity 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.