
Avery Customizable Unpunched Print-On Divider, 9.5"x11", 8 Tabs, 5 Sets, White/White
Mfr # 11553
Zoro # G004947988
product price: $85.79
/ea
Free Shipping & Returns
Key Features
Features
Unpunched
Type
Tab Divider
Material
Paper; Paper
Divider Color
White
Tab Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11553
Zoro #
G004947988
UPC #
72782115531
Country of Origin
Mexico
Dimensions
Divider Width
8.5"
Divider Length
11"
Details
Features
Unpunched
Type
Tab Divider
Material
Paper; Paper
Divider Color
White
Tab Color
White
Total Number of Dividers
40
Tab Title
8
Tabs per Set
8
Printer Type Compatibility
Laser
Tab Style
Print-on
Description
create a lasting impression for your business with these customizable print-on dividers. Perfect for client proposals or presentations, dividers are unpunched for customized binding. They're also great for wedding planners, scrapbooks and recipes. Save time by printing directly on the divider. Add text or graphics to both the divider sheet and tab in one pass through the printer. No labels to apply. Easily create and format high-quality projects in minutes with free online templates and designs. Print-on dividers are compatible with both inkjet and laser printers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.