
Avery-Dennison 74762 Ultra Tabs Repositionable Tabs; Green; Orange; Pink & Yellow - 1 x 1.5 in.
Mfr # 74762
Zoro # G603981666
product price:Â $41.15
/eaKey Features
Number of Tabs
80
Index Tab Color
Clear, Neon Green, Neon Yellow, Neon Orange, Neon Pink
Width
1 in
Height
1-1/2 in
Tab Color
Neon Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
74762
Zoro #
G603981666
UPC #
50072782747621
Country of Origin
Mexico
Dimensions
Width
1 in
Height
1-1/2 in
Tab Width
1"
Tab Height
1.50"
Details
Item
File Tab
Number of Tabs
80
Index Tab Color
Clear, Neon Green, Neon Yellow, Neon Orange, Neon Pink
Tab Color
Neon Yellow
Standards
FSC Certified
Features
Sturdy
Series
Ultra Tabs
Tab Material
Paper
Description
Mini Ultra Tabs are durable, repositionable tabs that make indexing, flagging and referencing documents quick and easy. The tabs are writable on both sides and the adhesive bodies are clear so you can see text underneath. You can write on the tabs and bodies with most pens, pencils, markers and highlighters, and they're smudge free The multiuse tabs are ultra versatile and great for organizing everything from documents, files, notebooks and more. They're also ultra removable and stick securely but remove easily. Perfect for home, office and school.
Features- Ultra writable - Two - sided, paper - covered plastic tabs work with pens, pencils, markers and highlighters - smudge free
- Ultra repositionable - Stick securely but remove easily
- Ultra versatile - Great for organizing, referencing and indexing notebooks, files, books, planners and more
- Writable body is clear so you can see through to text underneath
- Tab may lift some inks. Test before applying.
- 8 Total Stacks, 80 Total Tabs
- 10 Neon Pink Tab/Clear Body, 10 Neon Yellow Tab/Clear Body, 10 Neon Green Tab/Clear Body, 10 Neon Orange Tab/Clear Body, 10 Neon Pink Tab/Clear Body, 10 Neon Yellow Tab/Clear Body, 10 Neon Green Tab/Clear Body, 10 Neon Orange Tab/Clear Body
- Size/ Mini - 1 x 1 - 1/2 in.
- Repositionable Adhesive, 80 per pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.