Avery, Double Wired Shipping Tags, 13pt. Stock, 3 1/4 X 1 5/8, Manila, 1000PK

  • Mfr # 12602

  • Zoro # G510794311


product price:  $65.89
/pk 1000, $0.07/ea

Key Features

Color
Manila
Material
Card Stock
Length
3.20in
Tag Width
1.62in
Max. Wire Size
#26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12602
Zoro #
G510794311
UPC #
50071709126020
Country of Origin
Mexico

Dimensions

Length
3.20in
Tag Width
1.62in
Max. Wire Size
#26

Details

Item
Shipping Tag
Color
Manila
Material
Card Stock
Features
Reinforced
Fastener Type
Wire
Shape
Rectangular

Description

Whether you're shipping items short or long distances, you want to ensure your shipping information stays put. These shipping tags offer a smooth writing surface with a background that makes your text stand out for easy reading. Each tag features a reinforced eyelet for extra strength to hold the tag firmly without ripping through the cardstock. Tags are made of 11.5 point stock and are handwrite only. Manila G Wired12-inches of doubled #26 gauge wire. Made of 13-point, 100% wood-pulp stock. Size: 3.25 x 1.63; Colors: Manila; Materials: 11.5-Point, 100% Wood-Pulp Stock; Fastener: Doubled Wire.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.