
Avery Eco-friendly Index Divider, Print-on, 8.5"x11", 5 Tabs, 5 Sets, White/White
Mfr # 11580
Zoro # G204940185
product price: $87.15
/ea
Free Shipping & Returns
Key Features
Features
Tear Resistant
Type
Index Divider
Material
Paper; Paper
Divider Color
White
Tab Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11580
Zoro #
G204940185
UPC #
72782115807
Country of Origin
Mexico
Dimensions
Divider Length
11"
Divider Width
8.5"
Details
Features
Tear Resistant
Type
Index Divider
Material
Paper; Paper
Divider Color
White
Tab Color
White
Number of Holes Punched
3
Tabs per Set
5
Printer Type Compatibility
Laser
Tab Title
5
Total Number of Dividers
25
Description
eco-friendly index dividers are made with a high percentage of recycled paper. Print them from any laser or inkjet printer and then use the included easy apply label strips to perfectly align and apply all labels at once. Index dividers are great for large projects requiring more than one divider set. Each divider features a white tab and three-hole punched, reinforced binding edge. 8-1/2" x 11" size is designed for use with standard three-ring binders.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.