Avery, FLEXIBLE ADHESIVE NAME BADGE LABELS, inHELLOin, 3 3/8 X 2 1/3, ASSORTED, 120PK

  • Mfr # 8722

  • Zoro # G910771219


product price: $40.95
/pk 120, $0.34/ea

Key Features

Length
11in
Width
8.5in
Color
White
Features
Flexible
Tag Length
3.38in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8722
Zoro #
G910771219
UPC #
72782087227
Country of Origin
Mexico

Dimensions

Length
11in
Width
8.5in
Tag Length
3.38in
Tag Width
2.33in

Details

Item
ID Tag
Color
White
Features
Flexible
Shape
Rectangular

Description

Write directly on them, or use free templates to easily add specialized messages, text, graphics and logos on the spot at meetings or seminars. Improved flexibility allows the badges to move with your clothing, ensuring that they stick securely to fabric without curling at the corners or falling off. Peel-away design allows for quick and easy name badge separation. 8 1/2in x 11in sheets for laser and inkjet printers. Hello8.5 x 11 sheets. Orientation: Horizontal; Name Badge Label Length: 2.33in; Name Badge Label Width: 3.38in; Name Badge Label Colors: White/Assorted.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.