
Avery Framed View Binder with One Touch EZD Rings, 3" Capacity, Navy Blue
Mfr # 68038
Zoro # G004923074
product price: $44.49
/eaKey Features
Binder Sheet Capacity
3"
Color
Navy Blue
Sheet Size
8 1/2" Width x 11" Length
Material
Vinyl
Binder Features
Pocket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68038
Zoro #
G004923074
UPC #
77711680388
Country of Origin
Mexico
Dimensions
Sheet Size
8 1/2" Width x 11" Length
Details
Item
Ring Binder
Binder Sheet Capacity
3"
Color
Navy Blue
Material
Vinyl
Binder Features
Pocket
Number of Pockets
2
Sheet Capacity
670
Fastener Type
Ring
Series
EZD
Fastener Location
Back-mounted
Pocket Location
Internal
Number of Fasteners
3
Sheet Standard
Letter
Description
Avery framed view binder with one touch ezd rings, 3" capacity, navy blue clean, elegant border on front panel perfectly frames and centers title page for a professional look. Easily insert title page and spine id with convenient mounting sheets. Gap free feature prevents ring misalignment so pages turn smoothly. Back-mounted rings allow pages to lie flat. Wider front and back binder panels now fully cover standard dividers and sheet protectors. Business card slot for adding your business card to proposals and presentations. Two clear inside pockets allow for additional storage of loose documents. this product arrives to most customers in 2-3 business days.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.