
Avery Heavy-Duty View Binder with One Touch EZD Rings, 4" Capacity, Red
Mfr # 79326
Zoro # G504923093
product price: $53.65
/eaKey Features
Binder Sheet Capacity
780
Color
Red
Sheet Size
8 1/2" Width x 11" Length
Material
Polypropylene
Binder Features
Tear Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
79326
Zoro #
G504923093
UPC #
77711793262
Country of Origin
Mexico
Dimensions
Sheet Size
8 1/2" Width x 11" Length
Details
Item
Ring Binder
Binder Sheet Capacity
780
Color
Red
Material
Polypropylene
Binder Features
Tear Resistant
Number of Pockets
4
Sheet Capacity
780
Fastener Location
Back-mounted
Fastener Type
Ring
Series
EZD
Number of Fasteners
3
Sheet Standard
Letter
Pocket Location
Internal
Description
Avery heavy-duty view binder with one touch ezd rings, 4" capacity, red heavy-duty binder for extended use. Clear cover and spine allow you to easily customize your binder. Four interior pockets offer extra storage inside your binder. Wider front and back panels fully cover standard dividers and sheet protectors. One touch ezd rings have a higher page capacity compared to the same size slant or round ring. Gap free ring feature prevents gapping and misalignment of rings. Pages lie flat with back-mounted rings. Heavy-duty, nonstick material won't lift ink or toner off printed pages. this product arrives to most customers in 2-3 business days.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.