
Avery, INSERTABLE INDEX TABS WITH PRINTABLE INSERTS, 1/5-CUT TABS, CLEAR, 2in WIDE, 25PK
Mfr # 16241
Zoro # G310793804
product price: $8.25
/pk 25, $0.33/eaKey Features
Features
Permanent Adhesive
Tab Color
Clear
Number of Tabs
25
Tab Width
2in
Divider Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16241
Zoro #
G310793804
UPC #
72782162412
Country of Origin
Mexico
Dimensions
Tab Width
2in
Details
Item
Index Tab
Features
Permanent Adhesive
Tab Color
Clear
Number of Tabs
25
Divider Material
Plastic
Printer Type Compatibility
Inkjet
Adhesive Type
Permanent
Tab Material
Plastic
Description
Make sure you swim easily through a sea of data. Organize your work and make specific pages easier to find with these Index Tabs with Printable Inserts. Tab pages for handy reference later, so you can find information in documents and catalogs more quickly and easily. Use free easy-to-use templates from Avery Design & Print to customize the tabs and then print. The self-adhesive tabs stick permanently to your pages to help you swiftly find your place again and again. Float through every situation with ease and enjoy the ride. Handwrite or print inserts for laser and inkjet printers. File Insert/Tab Type: Hanging Folder Tabs; Tab Cut: 1/5-Cut; Colors: Clear; Color Family: Clear.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.