
Avery Legal Three-Ring Durable Binder w/Round Rings, 1" Capacity, Black
Mfr # 6400
Zoro # G704923077
product price: $34.99
/eaKey Features
Binder Sheet Capacity
1"
Color
Black
Sheet Size
8 1/2" Width x 14" Length
Material
Vinyl
Binder Features
Gap-free Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6400
Zoro #
G704923077
UPC #
77711064003
Country of Origin
Mexico
Dimensions
Sheet Size
8 1/2" Width x 14" Length
Details
Item
Ring Binder
Binder Sheet Capacity
1"
Color
Black
Material
Vinyl
Binder Features
Gap-free Ring
Ring Type
Round Ring
Number of Pockets
4
Sheet Standard
Legal
Number of Fasteners
3
Description
Avery legal three-ring durable binder w/round rings, 1" capacity, black legal size provides document protection and a professional appearance. Four interior pockets for organization and wider panels cover standard dividers and sheet protectors. Label holder on spine makes it easy to identify contents. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.