
Avery, MULTIPURPOSE THERMAL LABELS, 2.13 X 4, WHITE, 140PK
Mfr # 4153
Zoro # G010828301
product price: $14.49
/pk 140, $0.10/eaKey Features
Color
Bright White
Label Width
4in
Material
Paper
Total Number of Labels
140
Adhesive
Permanent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4153
Zoro #
G010828301
UPC #
72782041533
Country of Origin
Mexico
Dimensions
Label Width
4in
Label Length
2 1/8in
Core Diameter
1in
Details
Item
Shipping Label
Color
Bright White
Material
Paper
Total Number of Labels
140
Adhesive
Permanent
Label Maker Tape Finish
Matte
Shape
Rectangle
Features
Stick & Stay
Print Technology
Direct Thermal
Number of Labels per Sheet
140
Number of Sheets
1
Description
Durable thermal labels are scratch-resistant, smudge-free and resist water, dirt, dust and grease. Compatible with select DYMO, Seiko, Zebra and Pitney Bowes label printers. Packed in a secure bag to protect from light and ensure optimal performance. Permanent adhesive. Roll format with a 1in core. Shipping Labels. Shape: Rectangular; Label Size - text: 2.13 x 4; Label Colors: White; Color Family: White.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.