Zoro Homepage

Avery Office Essentials Economy Insertable Tab Divider, 8.5"x11", 8 Tabs, Buff/Clear

  • Mfr # 11468

  • Zoro # G304947916


product price: $4.39
/ea
Sold in multiples of 5 for $21.95

Key Features

Features
Writable
Type
Tab Divider
Material
Paper; Plastic
Divider Color
Buff
Tab Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11468
Zoro #
G304947916
UPC #
72782114688
Country of Origin
China

Dimensions

Divider Length
11"
Divider Width
8.5"

Details

Features
Writable
Type
Tab Divider
Material
Paper; Plastic
Divider Color
Buff
Tab Color
Clear
Number of Holes Punched
3
Tab Title
8
Tabs per Set
8
Total Number of Dividers
8

Description

make your presentation a real page turner by organizing it with these index maker translucent clear label dividers. They feature translucent, plastic dividers and clear tabs for extra durability and clear labels for a professional, contemporary look. Dividers are three-hole punched so they are ready for a standard binder. Easy-to-read tabs have clear labels that virtually disappear when applied. Durable tabs resist tearing and stand up to frequent use. Save time by labeling all tabs at once using the patented easy apply label strip. With free avery online templates, you can customize the tab labels and then print them on your laser or inkjet printer in minutes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.