
Avery, OVAL LABELS W/ SURE FEED AND EASY PEEL, 2 X 3.33, GLOSSY WHITE, 80PK
Mfr # 22820
Zoro # G710792360
product price: $21.79
/pk 80, $0.27/eaKey Features
Color
White
Label Width
2in
Material
Paper
Shape
Oval
Label Maker Tape Finish
Glossy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22820
Zoro #
G710792360
UPC #
72782228200
Country of Origin
Mexico
Dimensions
Label Width
2in
Label Length
3 21/64in
Details
Item
Promotional Label
Color
White
Material
Paper
Shape
Oval
Label Maker Tape Finish
Glossy
Total Number of Labels
80
Adhesive
Permanent
Features
Print-to-the Edge
Number of Labels per Sheet
8
Number of Sheets
10
Print Technology
Laser
Description
Make your product or promotion stand out in a crowd! These customizable oval labels offer just the marketing pop you need. Sure Feed technology ensure reliable feed through printers and copiers. Backed with permanent adhesive, the labels stick to glass, plastic, paper and more, allowing you to put your mark on nearly any product. With free templates and designs from Avery Design & Print Online, you can easily customize the labels with your unique marketing strategy in mind. New customizable marketing solutions are just a few clicks away with these premium labels. Glossy White with Easy Peel. Shape: Oval; Label Size - text: 2 x 3.33; Label Colors: Glossy White; Color Family: White.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.