Avery Premium Collated Legal Exhibit Divider, Printed 76 to 100, 8.5"x11", 26 Tabs, White/White

  • Mfr # 11397

  • Zoro # G604947944


product price:  $12.75
/ea
Sold in multiples of 2 for $25.50

Key Features

Features
Laminated Tab
Tab Color
White
Tab Material
Paper
Divider Material
Paper
Sheet Standard
Letter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11397
Zoro #
G604947944
UPC #
72782113971
Country of Origin
Mexico

Dimensions

Divider Width
8.5in
Divider Length
11in

Details

Item
Index Divider
Features
Laminated Tab
Tab Color
White
Tab Material
Paper
Divider Material
Paper
Sheet Standard
Letter
Total Number of Dividers
1
Tabs per Set
26
Tab Position
Side

Description

use collated legal dividers to organize index briefs, legal briefs, mortgage documentation files, and more. White paper stock dividers feature clear, ripproof, reinforced side tabs. Tabs are numbered on both sides with avery style helvetica bold typestyle so you can easily access the documents you need. Binding edge is unpunched so indexes can fit any binding system. Design conforms to all state and federal requirements. Index dividers include a table of contents tab.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.